Riff Widespread Bathroom Sink Fct Polished Chrome, 1.2 gpm

  • Mfr # 27399-4-CP

  • Zoro # G204846425


product price:  $391.91
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Zinc
Length
24 in.
Height
3.5 in.
Depth
10.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27399-4-CP
Zoro #
G204846425
UPC #
885612914224
Country of Origin
Unknown

Dimensions

Length
24 in.
Height
3.5 in.
Depth
10.25 in.

Details

Finish
Polished Chrome
Item
Riff Widespread bathroom sink faucet
Material
Zinc
Color
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.