Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 0.5 gpm

  • Mfr # 27399-4N-2MB

  • Zoro # G804845941


product price:  $568.27
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Height
3.5 in.
Material
Zinc
Length
24 in.
Depth
10.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27399-4N-2MB
Zoro #
G804845941
UPC #
885612914354
Country of Origin
Unknown

Dimensions

Height
3.5 in.
Length
24 in.
Depth
10.25 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Item
Riff Widespread bathroom sink faucet
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.