Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.0 gpm

  • Mfr # 27399-4K-2MB

  • Zoro # G304846400


product price:  $568.27
/ea
Free Shipping & Returns

Key Features

Depth
10.25 in.
Material
Zinc
Height
3.5 in.
Color
Vibrant Brushed Moderne Brass
Length
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27399-4K-2MB
Zoro #
G304846400
UPC #
885612914309
Country of Origin
Unknown

Dimensions

Depth
10.25 in.
Height
3.5 in.
Length
24 in.

Details

Item
Riff Widespread bathroom sink faucet
Material
Zinc
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.