
Riff Widespread Bathroom Sink Fct Vibrant Brushed Nickel, 1.0 gpm
Mfr # 27399-4K-BN
Zoro # G704845829
product price:Â $529.08
/ea
Free Shipping & Returns
Key Features
Height
3.5 in.
Depth
10.25 in.
Material
Zinc
Length
24 in.
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27399-4K-BN
Zoro #
G704845829
UPC #
885612914286
Country of Origin
Unknown
Dimensions
Height
3.5 in.
Depth
10.25 in.
Length
24 in.
Details
Item
Riff Widespread bathroom sink faucet
Material
Zinc
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.