
Riff Widespread Wall Mount Bathroom Fct Matte Black
Mfr # T26432-4-BL
Zoro # G404846157
product price: $383.51
/ea
Free Shipping & Returns
Key Features
Depth
13.0625 in.
Color
Matte Black
Length
7.5625 in.
Height
2.4375 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T26432-4-BL
Zoro #
G404846157
UPC #
885612914569
Country of Origin
Unknown
Dimensions
Depth
13.0625 in.
Length
7.5625 in.
Height
2.4375 in.
Details
Item
Riff Wall-mount bathroom sink faucet trim
Color
Matte Black
Finish
Matte Black
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.