Riff Widespread Wall Mount Bathroom Fct Vibrant Brushed Moderne Brass

  • Mfr # T26432-4-2MB

  • Zoro # G804846092


product price:  $411.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
13.0625 in.
Height
2.4375 in.
Length
7.5625 in.
Color
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T26432-4-2MB
Zoro #
G804846092
UPC #
885612914552
Country of Origin
Unknown

Dimensions

Depth
13.0625 in.
Height
2.4375 in.
Length
7.5625 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Item
Riff Wall-mount bathroom sink faucet trim
Color
Vibrant Brushed Moderne Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.