Riff Widespread Wall Mount Bathroom Fct Vibrant Brushed Nickel

  • Mfr # T26432-4-BN

  • Zoro # G004846144


product price:  $383.51
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Length
7.5625 in.
Height
2.4375 in.
Material
Brass
Depth
13.0625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T26432-4-BN
Zoro #
G004846144
UPC #
885612914538
Country of Origin
Unknown

Dimensions

Length
7.5625 in.
Height
2.4375 in.
Depth
13.0625 in.

Details

Color
Vibrant Brushed Nickel
Item
Riff Wall-mount bathroom sink faucet trim
Material
Brass
Finish
Vibrant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.