Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RiffTall Single-Handle Bathroom Lav Fct Matte Black, 1.0 gpm

  • Mfr # 26430-4K-BL

  • Zoro # G104846006


product price: $475.65
/ea
Free Shipping & Returns

Key Features

Length
16.875 in.
Depth
11.188 in.
Height
3.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26430-4K-BL
Zoro #
G104846006
UPC #
885612912923
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Depth
11.188 in.
Height
3.188 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.