RiffTall Single-Handle Bathroom Lav Fct Vibrant Brushed Nickel, 1.2 gpm

  • Mfr # 26430-4-BN

  • Zoro # G704846086


product price:  $475.65
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Vibrant Brushed Nickel
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26430-4-BN
Zoro #
G704846086
UPC #
885612912893
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Item
Riff Tall single-handle bathroom sink faucet, 1.2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.