Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right-Angle Showerarm And Flange

  • Mfr # 10124-AF

  • Zoro # G8626141


product price: $173.73
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height (In.)
4-3/4 in
Length
14-5/8 in
Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10124-AF
Zoro #
G8626141
UPC #
650531489920
Country of Origin
China

Dimensions

Height (In.)
4-3/4 in
Length
14-5/8 in
Width (In.)
2-1/4 in

Details

Item
Right-Angle Showerarm And Flange
Finish
Vibrant French Gold

Description

Right-Angle Showerarm And Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.