Zoro Homepage

Rista Vessel Bathroom Sink

  • Mfr # 37692-NTW

  • Zoro # G514539055


product price: $3,864.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
16.25 in
Overall Width
16.25 in
Bowl Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37692-NTW
Zoro #
G514539055
UPC #
195711154736
Country of Origin
Unknown

Dimensions

Overall Length
16.25 in
Overall Width
16.25 in
Bowl Depth
4.5 in

Details

Body Material
Vitreous China
Color
White
Finish
Natural White
Standards
ADA Compliant

Description

The changing density of sediment and rock under the forces of constant water erosion carve beautifully intricate and sinuous curves. With 3D printing we digitally crafted these patterns from vitreous china to emulate natures layering effects in order to create an expressive bathroom sink design that offers water the most beautiful surface to be channeled through. We bring you Rista a unique round vessel sink, inspired by pure natural beauty and combined with Kohlers distinctive innovative functionality. Rista pairs perfectly with select KOHLER faucets and accessories to create a truly memorable experience.


  • • No faucet holes; requires wall- or counter-mount faucet
  • • Without overflow
  • • Cleans easily with a soft sponge or cloth and mild soap. No need for chemicals or abrasives

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.