
Rite-Temp Shower Trim Kit 2.5 GPM in Vibrant Polished Nickel
Mfr # TS35916-4Y-SN
Zoro # G510897951
product price:Â $459.93
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Material
Metal
Width
6.5 in
Finish
Vibrant Polished Nickel
Depth
0.92 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS35916-4Y-SN
Zoro #
G510897951
UPC #
195711106285
Country of Origin
China
Dimensions
Width
6.5 in
Depth
0.92 in
Details
Color
Nickel
Material
Metal
Finish
Vibrant Polished Nickel
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.