Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel

  • Mfr # T35919-4-BN

  • Zoro # G410897990


product price: $362.73
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Metal
Width
6.53 in
Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T35919-4-BN
Zoro #
G410897990
UPC #
195711105653
Country of Origin
United States

Dimensions

Width
6.53 in
Height
0.98 in

Details

Color
Nickel
Material
Metal
Finish
Vibrant Brushed Nickel

Description

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.