Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rival Pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 30469-VS

  • Zoro # G221666068


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.5 in
Overall Height
15.16 in
Drain Style
Transitional
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Overall Length
9.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30469-VS
Zoro #
G221666068
UPC #
195711001054
Country of Origin
United States

Dimensions

Overall Width
10.5 in
Overall Height
15.16 in
Overall Length
9.07 in

Details

Drain Style
Transitional
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Mounting Type
Deck-Mount
Color/Finish
Vibrant Stainless

Description

An innovative fit for a variety of kitchens and tasks, the KOHLER Rival pull-down kitchen faucet combines an elegant, universal design with exceptional ergonomics and functionality. The high-arch deck-mount kitchen faucet spout rotates 360 degrees and the MasterClean sprayhead smoothly maneuvers, giving you full range of motion. Even with wet, soapy hands, the sculpted buttons allow you to switch between aerated spray and the powerful Sweep spray. When the job is done, the DockNetik docking system allows you to lock the sprayhead in place.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.