
Rival Pull Out Kitchen Faucet
Mfr # 30468-CP
Zoro # G010471354
product price: $225.00
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Overall Length
8.25 in
Color - Drains
Silver
Depth
8.19 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30468-CP
Zoro #
G010471354
UPC #
195711014245
Country of Origin
Unknown
Dimensions
Overall Length
8.25 in
Depth
8.19 in
Width
10 in
Details
Finish
Polished Chrome
ADA Compliant
Yes
Color - Drains
Silver
Standards
ADA Compliant
Description
Fluid design lines make the Rival pull-out kitchen sink faucet a versatile addition to your kitchen decor. An arching pull-out spout offers convenience for washing bulky items, while a single lever handle allows you to turn on the water and find your ideal temperature in one motion. Sculpted buttons allow easy switching between aerated stream and powerful ring spray modes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.