Zoro Homepage

Rival Pull-out kitchen sink faucet with two-function sprayhead

  • Mfr # 30468-BL

  • Zoro # G321665749


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Transitional
Mounting Type
Deck-Mount
Overall Height
8.21 in
Overall Length
8.27 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30468-BL
Zoro #
G321665749
UPC #
195711014269
Country of Origin
China

Dimensions

Overall Height
8.21 in
Overall Length
8.27 in
Overall Width
10 in

Details

Drain Style
Transitional
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Finish
Matte Black

Description

Fluid design lines make the KOHLER Rival pull-out kitchen sink faucet a versatile addition to your kitchen decor. An arching pull-out deck-mount kitchen faucet spout offers convenience for washing bulky items, while a single lever handle allows you to turn on the water and find your ideal temperature in one motion. Sculpted buttons allow easy switching between aerated stream and powerful ring spray modes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.