
Rival Single-handle bar sink faucet
Mfr # 30472-BL
Zoro # G021665513
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Height
11.63 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Mounting
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30472-BL
Zoro #
G021665513
UPC #
885612995797
Country of Origin
United States
Dimensions
Height
11.63 in
Details
Item
Kitchen Sink Faucets
Finish
Matte Black
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Mounting
Deck-Mount
Description
At home in classic or contemporary settings, this KOHLER Rival bar sink faucet enhances any entertainment or prep area with style. The ergonomic lever handle offers a distinctive design statement and makes operation easy. The high-arch deck-mount bar sink faucet spout rotates 154 degrees and gives you plenty of space for chilling bottles, filling pitchers, mixing drinks, and other party tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.