Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rival Single-handle kitchen sink faucet

  • Mfr # 30470-VS

  • Zoro # G821665485


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck-Mount
Drain Style
Transitional
Overall Height
7.63 in
Overall Length
8.85 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30470-VS
Zoro #
G821665485
UPC #
195711014283
Country of Origin
China

Dimensions

Overall Height
7.63 in
Overall Length
8.85 in
Overall Width
10 in

Details

Mounting Type
Deck-Mount
Drain Style
Transitional
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant
Finish
Vibrant Stainless

Description

At home in classic or contemporary settings, this KOHLER Rival kitchen sink faucet enhances any kitchen with style. With its graceful arch, the deck-mount kitchen faucet spout is designed to reach over pots and pans. An ergonomic single lever handle offers ease of use, allowing you to turn the water on and set the temperature in one motion.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.