Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rival Single-handle kitchen sink faucet with side sprayer

  • Mfr # 30471-CP

  • Zoro # G121665741


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Color/Finish
Polished Chrome
Height
9-1/8 in
Drain Style
Transitional
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30471-CP
Zoro #
G121665741
UPC #
195711014306
Country of Origin
China

Dimensions

Height
9-1/8 in
Overall Length
8.85 in
Spout Height
6-1/4 in
Overall Width
10 in
Overall Height
7.63 in

Details

Number of Handles
1
Color/Finish
Polished Chrome
Drain Style
Transitional
Flow Rate
1.5 GPM
Item
Kitchen Sink Faucets
Valve Type
Ceramic Disc
ADA Compliant
Yes
Material
Metal
Faucet Type
Kitchen Faucet
Water Connection
3/8 in
Finish
Polished Chrome
Mounting Type
Single Hole
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant

Description

At home in classic or contemporary settings, this KOHLER Rival kitchen sink faucet enhances any kitchen with style. The graceful arched deck-mount kitchen faucet spout is designed to reach over pots and pans, while the ergonomic lever handle and separate side sprayer make operation easy and thorough. The single lever handle offers ease of use, allowing you to turn the water on and set the temperature in one motion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.