Zoro Homepage

Riverby 27" X 22" X 9-5/8" Top-Mount Si

  • Mfr # 8668-4A1-0

  • Zoro # G9152709


product price: $894.41
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Drop In
Color
White
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668-4A1-0
Zoro #
G9152709
UPC #
885612462848
Country of Origin
China

Dimensions

Overall Length
27 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Size
24-1/4 in x 17-1/4 in
Bowl Depth
9 in

Details

Item
Riverby 27" X 22" X 9-5/8" Top-Mount Si
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Drop In
Color
White
No. of Bowls
1
Number of Holes
4
ADA Compliant
No
Collection
Riverby
Bowl Shape
Rectangular
Includes
Basin Rack; Installation Hardware
Faucet Mounting Centers
8 in

Description

Riverby 27 In. X 22 In. X 9-5/8 In. Top-Mount Si

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.