Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 33 1-Hole top-mount single-bowl kitchen sink in Biscuit

  • Mfr # 5871-1A1-96

  • Zoro # G915622059


product price: $1,232.13
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
33 in
Mounting Type
Top-mount
Body Material
Enameled Cast Iron
Finish
Biscuit
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871-1A1-96
Zoro #
G915622059
UPC #
195711203076
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Bowl Depth
9.82 in

Details

Mounting Type
Top-mount
Body Material
Enameled Cast Iron
Finish
Biscuit
Item
Kitchen Sinks
Standards
ASME Listed
Bowl Shape
Rectangle
Product Style
Traditional
Color
Biscuit

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.


  • 33" (838 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Sink drain with strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.