
Riverby 33" top-mount double-bowl kitchen sink
Mfr # 8669-1A1-0
Zoro # G521665723
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Top-Mount
Body Material
KOHLER Enameled Cast Iron
Overall Length
33 in
Bowl Shape
Rectangle
Product Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8669-1A1-0
Zoro #
G521665723
UPC #
195711203540
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
9.82 in
Details
Mounting Type
Top-Mount
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Bowl Shape
Rectangle
Product Style
Traditional
Finish
White
Standards
ASME A112.19.1/CSA B45.2
Description
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The offset bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.