Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 33" top-mount double-bowl kitchen sink

  • Mfr # 8679-1A1-7

  • Zoro # G921665590


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Product Style
Traditional
Mounting Type
Top-Mount
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679-1A1-7
Zoro #
G921665590
UPC #
195711203809
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
9.82 in
Overall Length
33 in

Details

Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Product Style
Traditional
Mounting Type
Top-Mount
Item
Kitchen Sinks
Finish
Black Black
Standards
ASME A112.19.1/CSA B45.2

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized bowls feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.