Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 33" top-mount double-bowl kitchen sink

  • Mfr # 8679-3A1-7

  • Zoro # G521665594


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Product Style
Traditional
Mounting Type
Top-Mount
Finish
Black Black
Body Material
KOHLER Enameled Cast Iron
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679-3A1-7
Zoro #
G521665594
UPC #
195711203830
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Height
9.82 in
Overall Width
22 in

Details

Product Style
Traditional
Mounting Type
Top-Mount
Finish
Black Black
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle
Standards
ASME A112.19.1/CSA B45.2
Item
Kitchen Sinks

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized bowls feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.