
Riverby 33" top-mount double-bowl kitchen sink
Mfr # 8679-3A1-96
Zoro # G621665654
product price: $1,083.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Top-Mount
Finish
Biscuit
Overall Width
22 in
Product Style
Traditional
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8679-3A1-96
Zoro #
G621665654
UPC #
195711203847
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Height
9.82 in
Overall Length
33 in
Details
Mounting Type
Top-Mount
Finish
Biscuit
Product Style
Traditional
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2
Description
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized bowls feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.