
Riverby 33" undermount double-bowl kitchen sink
Mfr # 8669-5UA1-58
Zoro # G821665713
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Mounting Type
Undermount
Product Style
Traditional
Overall Height
9.82 in
Finish
Thunder Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8669-5UA1-58
Zoro #
G821665713
UPC #
195711203649
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Height
9.82 in
Overall Length
33 in
Details
Mounting Type
Undermount
Product Style
Traditional
Finish
Thunder Grey
Standards
ASME A112.19.1/CSA B45.2
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Description
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The offset bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.