
Riverby 33" undermount double-bowl kitchen sink
Mfr # 8669-5UA1-95
Zoro # G121665505
product price: $1,001.99
/ea
Free Shipping & Returns
Key Features
Body Material
KOHLER Enameled Cast Iron
Product Style
Traditional
Overall Length
33 in
Bowl Shape
Rectangle
Finish
Ice Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8669-5UA1-95
Zoro #
G121665505
UPC #
195711203663
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
9.82 in
Details
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks
Product Style
Traditional
Bowl Shape
Rectangle
Finish
Ice Grey
Standards
ASME A112.19.1/CSA B45.2
Mounting Type
Undermount
Description
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The offset bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.