Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 33" undermount double-bowl kitchen sink

  • Mfr # 8669-5UA1-96

  • Zoro # G221665719


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Finish
Biscuit
Product Style
Traditional
Mounting Type
Undermount
Overall Height
9.82 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8669-5UA1-96
Zoro #
G221665719
UPC #
195711203670
Country of Origin
United States

Dimensions

Overall Height
9.82 in
Overall Length
33 in
Overall Width
22 in

Details

Finish
Biscuit
Product Style
Traditional
Mounting Type
Undermount
Standards
ASME A112.19.1/CSA B45.2
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Item
Kitchen Sinks

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The offset bowls allow you to keep clean and dirty dishes separate, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.