Zoro Homepage

Riverby 33" undermount double-bowl kitchen sink

  • Mfr # 8679-5UA1-95

  • Zoro # G421665854


product price: $1,837.99
/ea
Free Shipping & Returns

Key Features

Product Style
Traditional
Bowl Shape
Rectangle
Overall Height
9.82 in
Overall Width
22 in
Body Material
KOHLER Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679-5UA1-95
Zoro #
G421665854
UPC #
195711203915
Country of Origin
United States

Dimensions

Overall Height
9.82 in
Overall Width
22 in
Overall Length
33 in

Details

Product Style
Traditional
Bowl Shape
Rectangle
Body Material
KOHLER Enameled Cast Iron
Mounting Type
Undermount
Finish
Ice Grey
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2

Description

The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized basins feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.