
Riverby 33" undermount double-bowl kitchen sink
Mfr # 8679-5UA1-FF
Zoro # G921665958
product price: $1,286.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Overall Width
22 in
Mounting Type
Undermount
Finish
Sea Salt
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8679-5UA1-FF
Zoro #
G921665958
UPC #
195711203939
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
9.82 in
Details
Item
Kitchen Sinks
Mounting Type
Undermount
Finish
Sea Salt
Bowl Shape
Rectangle
Product Style
Traditional
Body Material
KOHLER Enameled Cast Iron
Standards
ASME A112.19.1/CSA B45.2
Description
The understated beauty of this KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized basins feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance. This Riverby sink includes two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.