Zoro Homepage

Riverby 33" undermount double-bowl workstation kitchen sink

  • Mfr # 8669-5UPC-NY

  • Zoro # G821665522


product price: $2,065.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Overall Height
9.82 in
Finish
Dune
Standards
ASME A112.19.1/CSA B45.2
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8669-5UPC-NY
Zoro #
G821665522
UPC #
195711203779
Country of Origin
United States

Dimensions

Overall Height
9.82 in
Overall Width
22 in
Overall Length
33 in

Details

Mounting Type
Undermount
Finish
Dune
Standards
ASME A112.19.1/CSA B45.2
Item
Kitchen Sinks
Product Style
Traditional
Body Material
KOHLER Enameled Cast Iron
Bowl Shape
Rectangle

Description

The understated beauty of this KOHLER Riverby undermount workstation kitchen sink makes it an elegant and versatile addition to the kitchen. Offset double bowls provide ample space to soak and wash cookware, while a sloped base to offset drains minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance. This undermount kitchen sink comes with a wood cutting board, dishwasher-safe drain board, colander/drying rack, soaking bin, and one stainless steel sink rack.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.