
Riverby 33" undermount double-bowl workstation kitchen sink
Mfr # 8679-5UPC-0
Zoro # G521665907
product price: $1,188.99
/ea
Free Shipping & Returns
Key Features
Body Material
KOHLER Enameled Cast Iron
Product Style
Traditional
Bowl Shape
Rectangle
Mounting Type
Undermount
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8679-5UPC-0
Zoro #
G521665907
UPC #
195711203960
Country of Origin
United States
Dimensions
Overall Height
9.82 in
Overall Width
22 in
Overall Length
33 in
Details
Body Material
KOHLER Enameled Cast Iron
Product Style
Traditional
Bowl Shape
Rectangle
Mounting Type
Undermount
Finish
White
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2
Description
The understated beauty of this KOHLER Riverby undermount workstation kitchen sink makes it an elegant and versatile addition to the kitchen. Large double-equal bowls provide ample space to soak and wash cookware, while a sloped base to offset drains minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance. This undermount kitchen sink comes with a wood cutting board, dishwasher-safe drain board, colander/drying rack, soaking bin, and two stainless steel sink racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.