Zoro Homepage

Riverby 33 undermount single-bowl workstation kitchen sink Black Black

  • Mfr # 5871-5UPC-7

  • Zoro # G515622053


product price: $2,070.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Black Black
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871-5UPC-7
Zoro #
G515622053
UPC #
195711203243
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Bowl Depth
9.82 in

Details

Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Black Black
Item
Kitchen Sinks
Color
Black Black
Product Style
Traditional
Bowl Shape
Rectangle
Standards
ASME Listed

Description

The understated beauty of this Riverby undermount workstation kitchen sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance. It comes with a maple wood cutting board and dishwasher-safe drain board, colander/drying rack, soaking bin with drain, and stainless steel bottom sink rack.


  • 36" (914 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • All included accessories nest neatly together for easy storage when not in use
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.