Zoro Homepage

Riverby 33" X 22" X 5-7/8" Undermount Single-Bowl Kitchen Sink

  • Mfr # 8689-5U-0

  • Zoro # G601198806


product price: $1,042.20
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Cast Iron
Overall Width
22 in
Overall Height
5-7/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8689-5U-0
Zoro #
G601198806
UPC #
885612494856
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
5-7/8 in

Details

Body Material
Cast Iron
Color
White

Description

The understated beauty of this ADA-compliant Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.