Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby 33" X 22" X 9-5/8" Top-Mount

  • Mfr # 5871-4A2-96

  • Zoro # G9146713


product price: $1,498.31
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Top-mount
Color
Biscuit
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871-4A2-96
Zoro #
G9146713
UPC #
885612094759
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Size
30-1/4 in x 17-1/4 in
Bowl Depth
9 in

Details

Item
Riverby 33" X 22" X 9-5/8" Top-Mount
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Top-mount
Color
Biscuit
No. of Bowls
1
Number of Holes
4
Includes
Basin Rack; Cutting Board
Collection
Riverby
ADA Compliant
No
Bowl Shape
Rectangular
Faucet Mounting Centers
8 in

Description

Riverby 33 In. X 22 In. X 9-5/8 In. Top-Mount

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.