
Riverby 33" X 22" X 9-5/8" Top-Mount
Mfr # 8679-1A2-0
Zoro # G9152462
product price: $1,145.70
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Body Material
Cast Iron
Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8679-1A2-0
Zoro #
G9152462
UPC #
885612463807
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Details
Item
Riverby 33" X 22" X 9-5/8" Top-Mount
Body Material
Cast Iron
Finish
White
Description
Riverby 33 In. X 22 In. X 9-5/8 In. Top-Mount
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.