Zoro Homepage

Riverby 35-3/4 undermount single-bowl farmhouse workstation kitchen sink Biscuit

  • Mfr # 24564-PC-96

  • Zoro # G115622033


product price: $2,115.07
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
35.7 in
Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Biscuit
Overall Width
20.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24564-PC-96
Zoro #
G115622033
UPC #
195711203014
Country of Origin
United States

Dimensions

Overall Length
35.7 in
Overall Width
20.87 in
Bowl Depth
9.82 in

Details

Mounting Type
Undermount
Body Material
Enameled Cast Iron
Finish
Biscuit
Item
Kitchen Sinks
Bowl Shape
Rectangle
Color
Biscuit
Product Style
Traditional
Standards
ASME Listed

Description

Inspired by professional chefs and designed around real-life routines, Riverby streamlines your kitchen tasks with accessories that make prepping, cooking, and cleaning a breeze. The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A large, single bowl provides ample space to soak and wash cookware, while a sloped basin to an offset drain minimizes water pooling. It comes with a maple wood cutting board, and dishwasher-safe drain board, colander/drying rack, soaking bin with drain, and stainless steel bottom sink rack. Crafted from enameled cast iron, this sink resists chipping, cracking, and burning for years of beauty and reliable performance.


  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • No faucet holes; requires wall- or deck-mount faucet
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • All included accessories nest neatly together for easy storage when not in use
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.