Zoro Homepage

Riverby Bifold multipurpose rack

  • Mfr # 35007-NA

  • Zoro # G921666504


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
17.42 in
Overall Width
11-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35007-NA
Zoro #
G921666504
UPC #
195711206008
Country of Origin
China

Dimensions

Overall Length
17.42 in
Overall Width
11-3/4 in

Details

Material
Stainless Steel
Item
Kitchen Accessories

Description

This bifold multipurpose rack is designed to provide a versatile 17-7/16" x 11-3/4" surface as it sits within your Riverby kitchen sink for drying dishes, scrubbing and rinsing items, or defrosting foods. The durable stainless steel rods make this rack strong enough to hold heavy pots as you fill them, while the flexible silicone coating provides heat resistance if you need a trivet. The rack is dishwasher-safe and can be folded for convenient storage when not in use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.