Zoro Homepage

Riverby Double Equal Undermount Sink

  • Mfr # 8679-5UA3-58

  • Zoro # G601198684


product price: $1,946.51
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Minimum Cabinet Size
36 in
Body Material
Cast Iron
Finish
Thunder Grey
Height
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679-5UA3-58
Zoro #
G601198684
UPC #
885612464347
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
36 in
Height
9.625 in
Width
22 in
Length
33 in

Details

ADA Compliant
No
Body Material
Cast Iron
Finish
Thunder Grey

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. The two equal-sized basins feature a sloped base that minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.