Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby HDPE cutting board

  • Mfr # 35004-NA

  • Zoro # G021666510


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Product Style
Contemporary
Application
Residential
Length
16.85 in
Width
8.75 in
Height
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35004-NA
Zoro #
G021666510
UPC #
195711204318
Country of Origin
China

Dimensions

Length
16.85 in
Width
8.75 in
Height
0.99 in

Details

Product Style
Contemporary
Application
Residential
Item
Kitchen Accessories

Description

Perfect for the home chef, the KOHLER Riverby cutting board is made out of high-density polyethylene (HDPE), like those commonly used in commercial kitchens. Ideal for preparation of foods like fish and chicken, it's dishwasher safe, resists staining, and is easier on your knives. Pair this HDPE cutting board with Riverby kitchen sinks (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.