Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby Left-Hand Sink Rack For K-8669

  • Mfr # 9234-ST

  • Zoro # G001205340


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
16-1/16 in
Overall Width
14-5/16 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9234-ST
Zoro #
G001205340
UPC #
885612456892
Country of Origin
Unknown

Dimensions

Overall Length
16-1/16 in
Overall Width
14-5/16 in

Details

Material
Stainless Steel
Finish
Stainless Steel

Description

Ensure the long-lasting beauty of your sink with this stainless steel sink rack. Designed to sit inside the left-hand basin of the K-8669 Riverby large/medium sink, this rack helps safeguard your fragile dishes and protects the sink's enamel surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.