Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby Maple wood cutting board

  • Mfr # 35001-NA

  • Zoro # G415629312


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Width
17 in
Product Style
Traditional
Depth
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001-NA
Zoro #
G415629312
UPC #
195711195289
Country of Origin
Canada

Dimensions

Length
8.75 in
Width
17 in
Depth
1.13 in

Details

Item
Cutting Boards & Colanders
Product Style
Traditional

Description

With its beautiful grain, this maple wood cutting board serves not only as a convenient food prep surface but can go from kitchen to dinner table as a perfect presentation platter. Custom-designed to fit Riverby workstation kitchen sinks, its durable surface is easy-to-clean and maintain. Create a kitchen space that works for you with KOHLER.


  • For use with Riverby workstation kitchen sinks
  • 17" x 8-3/4" x 1-1/8" (432 x 222 x 29-mm)
  • Large size provides a convenient food prep station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.