Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby Marble serving tray

  • Mfr # 35005-NA

  • Zoro # G115694559


product price: $171.30
/ea
Free Shipping & Returns

Key Features

Overall Width
9.56 in
Overall Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35005-NA
Zoro #
G115694559
UPC #
195711194220
Country of Origin
China

Dimensions

Overall Width
9.56 in
Overall Length
18.9 in

Details

Item
Kitchen Accessories

Description

Make an impression when entertaining with this elegant marble serving tray. Designed for use with KOHLER Riverby kitchen sinks, this serving tray is cut from marble, known for its distinctive veining pattern. Kohler brings function and style together to create kitchen spaces that are as stunning as they are efficient.


  • For use with Riverby kitchen sinks
  • Individually cut from marble known for its distinctive veining pattern so no two are alike
  • 18-7/8" x 9-9/16" x 15/16" (479 x 243 x 24-mm)
  • Silicone feet secure marble serving tray to countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.