This item is Discontinued.

Kohler Kitchen Sink, Undermount Mount, 5 Hole 5871-5UA3-K4

Kitchen Sink, Undermount Mount, 5 Hole (Discontinued)

  • Mfr # 5871-5UA3-K4
  • Zoro # G801198750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5871-5UA3-K4
Zoro #
G801198750
UPC #
885612094995
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Faucet Hole Dia.
2-3/8 in
Minimum Cabinet Size
36 in
Bowl Width
15-3/4 in
Bowl Length
30-1/4 in

Details

Mounting Type
Undermount
Number of Holes
5
Item
Kitchen Sink
No. of Bowls
1
Material
Cast Iron
ADA Compliant
No
Color
Cashmere
Bowl Shape
Rectangular
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Includes
Basin Rack; Colander; Cutting Board
Drain Location
Right

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.