Zoro Homepage

Riverby Sink Single Uc 5U-Hole

  • Mfr # 5871-5UA3-TRF

  • Zoro # G612377948


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
KOHLER Enameled Cast Iron
Finish
Truffle
Overall Width
22 in
Bowl Depth
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871-5UA3-TRF
Zoro #
G612377948
UPC #
195711125156
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Bowl Depth
9.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
Truffle

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.