Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby Uc 36 Tall Apron Sink

  • Mfr # 24564-NY

  • Zoro # G908444958


product price: $2,320.61
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
35.6875 in
Body Material
Enameled Cast Iron
Overall Height
9.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24564-NY
Zoro #
G908444958
UPC #
885612911322
Country of Origin
Unknown

Dimensions

Overall Length
35.6875 in
Overall Width
20.875 in
Overall Height
9.8125 in

Details

Body Material
Enameled Cast Iron
Finish
Dune

Description

Inspired by professional chefs and designed around real-life routines, Riverby streamlines your kitchen tasks with accessories that make prepping, cooking, and cleaning a breeze. The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped basin to an offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.