Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverby Workstation sink cover

  • Mfr # 35003-NA

  • Zoro # G915694674


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.46 in
Overall Width
21.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35003-NA
Zoro #
G915694674
UPC #
195711194251
Country of Origin
United States

Dimensions

Overall Length
17.46 in
Overall Width
21.88 in

Details

Item
Kitchen Accessories

Description

Create an extension of your countertop with this large KOHLER Riverby workstation sink cover, which is designed to sit securely on the sink bevel of the Riverby workstation kitchen sinks. Integral grates allow you to use your faucet while the cover is in place and minimize water splashing onto your counter. The sink cover provides a durable, easy-to-clean work surface for prepping food directly over the sink.


  • Fits securely within the sink bevel of Riverby kitchen sinks
  • Grates allow for use of faucet with no splashback while sink cover is in place
  • Durable and lightweight with rounded edges allow for easy maneuverability and storage
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.