Robe Hook, For Robe Hook, Premium Metal
Mfr # K-13433-CP
Zoro # G2189203
product price: $19.59
/eaKey Features
Number of Hooks
1
Overall Height
2-5/16"
Finish
Polished chrome
Overall Depth
2-3/8"
Material
Premium Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-13433-CP
Zoro #
G2189203
UPC #
650531386304
Country of Origin
Multiple
Dimensions
Overall Height
2-5/16"
Overall Depth
2-3/8"
Overall Width
1-1/8"
Base Dia.
2-5/16"
Base Diameter
2 3/8 in
Details
Item
Robe Hook
Number of Hooks
1
Finish
Polished chrome
Material
Premium Metal
Includes
Installation Hardware
Product Type
Robe Hook
Resistance Properties
Corrosion Resistant
Base Shape
Round
Release Point
39 lb
Mounting Style
Set Screw
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 19
Description
Robe Hook, Base Diameter 2 3/8 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 3/8 in, Overall Height 2 3/8 in, Overall Width 1 1/8 in, Release Point 39 lb, Includes Mounting Hardware Yes, Base Shape Round, Includes Installation Template, Tools, Product Type Robe Hook, Resistance Properties Corrosion-Resistant, Standards Not Applicable, Style Number - MERCH Style 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.