Robe Hook, For Robe Hook, Premium Metal
Mfr # K-27290-CP
Zoro # G2149219
product price: $23.96
/eaKey Features
Number of Hooks
1
Overall Height
2"
Finish
Polished chrome
Overall Depth
1-7/8"
Material
Premium Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-27290-CP
Zoro #
G2149219
UPC #
885612653963
Country of Origin
Multiple
Dimensions
Overall Height
2"
Overall Depth
1-7/8"
Overall Width
2"
Base Dia.
4-5/8"
Base Diameter
2 in
Details
Item
Robe Hook
Number of Hooks
1
Finish
Polished chrome
Material
Premium Metal
Includes
Installation Hardware
Product Type
Robe Hook
Resistance Properties
Corrosion Resistant
Base Shape
Round
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 13
Release Point
38 lb
Mounting Style
Set Screw
Description
Robe Hook, Base Diameter 2 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 1 7/8 in, Overall Height 2 in, Overall Width 2 in, Release Point 38 lb, Includes Mounting Hardware Yes, Base Shape Round, Includes Installation Template, Tools, Product Type Robe Hook, Resistance Properties Corrosion-Resistant, Standards Not Applicable, Style Number - MERCH Style 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.