Zoro Homepage

ROLL-UP DRYING RACK

  • Mfr # 28929-CHR

  • Zoro # G312373141


product price: $26.99
/ea

Key Features

Finish
Charcoal
Width
11 in
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28929-CHR
Zoro #
G312373141
UPC #
195711015297
Country of Origin
Unknown

Dimensions

Width
11 in
Length
19.5 in

Details

Finish
Charcoal

Description

This roll-up multipurpose rack is designed to provide a versatile 19-1/2in x 11in surface on top of your kitchen sink for drying dishes, scrubbing and rinsing items, or defrosting foods. The durable stainless steel rods make this rack strong enough to hold heavy pots as you fill them, while the flexible silicone coating provides heat resistance if you need a trivet. The rack is dishwasher-safe and can be rolled up for convenient storage when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.